Shop HOMEROOTS
See all product information
Create Account
Vintage Cottage White Blanket Stand
- Mfr # 389635
- Zoro # G323439171
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Overall Depth
12.5 in
Number of Bars
4
Overall Height
33
Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389635
- Zoro #
- G323439171
- UPC #
- -
- Country of Origin
- China
- Number of Bars
- 4
- Frame Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Weight Capacity
- 20
- Item
- Blanket Racks and Ladders
- Commercial Use
- No
- Product Type
- Blanket/Quilt Rack
- Color
- White
Dimensions
- Overall Length
- 33 in
- Overall Depth
- 12.5 in
- Overall Height
- 33
- Overall Depth - Front to Back
- 12.5
- Overall Width - Side to Side
- 28
- Overall Width
- 28 in
Description
Traditional in style this Vintage Cottage White Blanket Rack is the perfect example of classic. Skillfully crafted from poplar hardwood solids, this gorgeous blanket stand is multipurpose in function. It features horizontally carved wooden rails that are semi-aligned at intervals to allow for easy hanging. The four classic wooden legs are placed on a pedestal with the entire rack covered in a cottage white polish. 33in x 28in x 12.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.