Shop HAPPIMESS
See all product information
Create Account
Laurel 19.49in Bohemian Hand-Woven Abaca Hamper Basket with Handles, Natural/White
- Mfr # BSK1003E
- Zoro # G422981786
product price:Â
$
61.99
/ea
Key Features
Overall Height
19.49 in
Overall Width
16.54 in
Material
Metal/Water Hyacinth
Overall Length
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1003E
- Zoro #
- G422981786
- UPC #
- 196868125754
- Country of Origin
- Viet Nam
- Color
- Natural/White
- Material
- Metal/Water Hyacinth
- Item
- Basket
Dimensions
- Overall Height
- 19.49 in
- Overall Width
- 16.54 in
- Overall Length
- 16.54 in
Description
Hide away extra throw blankets, workout equipment, or toys with our coastal inspired handwoven basket. With a capacity of up to 2 cu. ft., this basket is the perfect addition to any busy bohemian home. This basket is a stylish way to organize your space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.