Shop HAPPIMESS
See all product information
Create Account
Quart 34"H Handcrafted Acacia Wood 3-Tier Corner Storage Cabinet w/3 Water Hyacinth Baskets, Natura
- Mfr # SHF2006A
- Zoro # G823939546
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Finish
Nitrocellulose Painting
Material
Metal/Water Hyacinth/Wood/MDF
Color
Brown
Overall Height
33.86 in
Width
14.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2006A
- Zoro #
- G823939546
- UPC #
- 196868155379
- Country of Origin
- Viet Nam
- Finish
- Nitrocellulose Painting
- Item
- Corner Shelf
- Material
- Metal/Water Hyacinth/Wood/MDF
- Color
- Brown
Dimensions
- Overall Height
- 33.86 in
- Width
- 14.37 in
- Overall Depth
- 14.37 in
Description
Quart 34 in. H Handcrafted Acacia Wood 3-Tier Corner Storage Cabinet with 3 Water Hyacinth Baskets, Natural. Transform any unused corner into a stylish and functional storage hub with this clever shelving unit. It features three spacious, hand-woven baskets that are perfect for tucking away everyday essentials from view. Effortlessly blend organization with beautiful, natural texture to elevate your living space and conquer clutter with sophisticated charm.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.