42in Dark Brown Open Shelving TV Stand
- Mfr # 355704
- Zoro # G323439591
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Wood Type
Particle Board
Height
15.5 in
Size
19.75" x 15.5" x 42"
Width
42 in
Capacity
66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355704
- Zoro #
- G323439591
- UPC #
- -
- Country of Origin
- Malaysia
- Wood Type
- Particle Board
- Capacity
- 66
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
- Hutch Included
- No
- Finish
- Natural
- Material
- Manufactured Wood
- Item
- TV Stands
- Color
- Dark Brown
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Wood Species
- Not wood
Dimensions
- Height
- 15.5 in
- Size
- 19.75" x 15.5" x 42"
- Width
- 42 in
- Length
- 19.75 in
Description
Practical, space saving, and good looking, this 42-inch dark brown open shelving tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 19.75-inch H x 42-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.