Shop HAPPIMESS
See all product information
Create Account
Riverbend 35.5"H Coastal Handwoven Water Hyacinth 3-Tier Round Basket Freestanding Storage Tower St
- Mfr # SHF2016B
- Zoro # G623939531
product price:Â
$
59.99
/ea
Key Features
Width
11.81 in
Finish
Dip Glue
Overall Height
35.43 in
Material
Metal/Water Hyacinth
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2016B
- Zoro #
- G623939531
- UPC #
- 196868155805
- Country of Origin
- Viet Nam
- Item
- Storage Rack
- Finish
- Dip Glue
- Material
- Metal/Water Hyacinth
- Color
- Brown
Dimensions
- Width
- 11.81 in
- Overall Height
- 35.43 in
- Overall Depth
- 9.45 in
Description
Riverbend 35.5 in. H Coastal Handwoven Water Hyacinth 3-Tier Round Basket Freestanding Storage Tower Stand with Top Handle, Brown. Add a touch of natural texture and organization to any room with this versatile storage tower. Three deep, woven baskets provide ample space for everything from towels in the bathroom to toys in the playroom. With its slim profile and convenient top handle, this fully assembled piece offers a stylish and practical solution for decluttering your home.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.