Shop BALI & PARI
See all product information
Create Account
Creusa Natural Rattan Display Shelf Woven Bow Accent
- Mfr # 266-14572-ZORO
- Zoro # G823547451
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Metal(Internal Frame)
Arm Style
Bohemian
For Use With
Living Room
Overall Height
30.7 in
Overall Length
8.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14572-ZORO
- Zoro #
- G823547451
- UPC #
- 193271489725
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Metal(Internal Frame)
- Arm Style
- Bohemian
- For Use With
- Living Room
- Assembly
- Assembled
- Color
- Natural Brown
Dimensions
- Overall Height
- 30.7 in
- Overall Length
- 8.9 in
- Width
- 20.1 in
Description
Develop a charismatic scene in your space with the vibrant poise of the Creusa display shelf. Made in Indonesia, this bohemian piece consists of a solid metal frame intricately arranged with natural rattan. Three open shelves serve as wonderful display areas for a variety of decor while the tactfully crafted bow at the top lends whimsical charm. The Creusa will arrive fully assembled and is wall mountable. A petite yet impactful addition, the Creusa display shelf redefines the character of any interior. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.