Shop HAPPIMESS
See all product information
Create Account
Reed Southwestern Hand-Woven Rattan Nesting Baskets with Handles, White Wash/Kubu Gray, 2PK
- Mfr # BSK1005A-2SET
- Zoro # G122981802
product price:Â
$
69.99
/pk of 2, $35.00/ea
Key Features
Assembly
No
Overall Depth
15 in
Color
White Wash/Kubu Gray
Material
Kubu Rattan
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK1005A-2SET
- Zoro #
- G122981802
- UPC #
- 840011496528
- Country of Origin
- Indonesia
- Assembly
- No
- Item
- Basket
- Color
- White Wash/Kubu Gray
- Material
- Kubu Rattan
Dimensions
- Overall Depth
- 15 in
- Overall Width
- 18 in
- Overall Height
- 9 in
Description
Bring organization into your home with our stackable rectangular handwoven wicker baskets. There are two different sizes to accommodate and sort different size belongings. Whether used to store extra papers, shoes, or toys, these baskets add a touch of vintage decor to any traditional or minimalist home.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.