Zoro Homepage

4 in Tray for MedStor Max Cabinets, Two Long Dividers

  • Mfr # 81031-3

  • Zoro # G401929600


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
15.75 in
Depth
23.63 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81031-3
Zoro #
G401929600
UPC #
-
Country of Origin
United States

Dimensions

Width
15.75 in
Depth
23.63 in
Height
4 in

Description

The 81031-3 is a tray accessory specifically designed to enhance medical supply storage options for MedStor Max Medical Storage Cabinets. Featuring two long dividers (81035) that run the entire length of the tray to create three separated sections, this accessory helps to better organize your medical supplies. Each 4′′ beige tray takes up four insertion points of space within a cabinet and you can fit up to 12 trays of this size into one column of a full-height MedStor Max cabinet. Constructed from a long-lasting plastic material, every 81031-3 features 4′′ H x 15.75′′ W x 23.63′′ L dimensions, comes in beige color and is compatible with all MedStor Max cabinet models. Each storage tray accessory also comes with two gray pull-out stoppers that help prevent trays from falling out of cabinets whenever they are pulled outward. The tray’s perforated edges help ensure that large build-ups of dust and other small particles don’t easily accumulate within the tray. Make the most of every inch of available storage space in your facility by implementing Harloff medical supply storage systems.


  • • Two Gray pull-out stoppers on each tray
  • • Comes in beige color
  • • Compatible with all MedStor Max models
  • • Includes two long dividers (81035)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.