Zoro Homepage

8 Drawer Deluxe Package Stainless Steel Cast Cart

  • Mfr # 6025

  • Zoro # G501864511


product price: $6,079.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
38 in
Depth
21 in
Height
43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6025
Zoro #
G501864511
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Depth
21 in
Height
43 in

Description

Deluxe Cast Cart, Stainless Steel, 1-3" Drawer with black vinyl mat, 5-3" Drawers with Four Adjustable Dividers per Drawer, and 2-6" Drawers with Four Adjustable Dividers per Drawer; Includes Additional Accessories: Stainless Steel Folding Shelf, Side Storage Cabinet, Towel Bar, 24" Stainless Ruler (mounted to top of cart), Swivel Tourniquet/Pump Pole, and Scissors Cable.


  • • Stainless steel cabinet and drawers
  • • Stainless steel folding side shelf
  • • Stainless steel side storage cabinet
  • • Scissors cable (scissors not included)
  • • Stainless steel bucket holder with vinyl mat
  • • Swivel tourniquet/ pump pole
  • • 24" stainless steel ruler etched on top of cart
  • • Aluminum towel bar
  • • Internal drawer dividers
  • • 5" ball-bearing casters, all full swivel - one tracking, one with brake

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.