Slender Anesthesia Cart with MD18-ANS Accessory Pack, Tall Height, Mini Width, Six Drawers, Key Lock

  • Mfr # MDS1830K06+MD18-ANS

  • Zoro # G621857011


product price: $2,189.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1830K06+MD18-ANS
Zoro #
G621857011
UPC #
-
Country of Origin
United States

Description

This slender anesthesia cart is designed to help with multiple applications commonly encountered by anesthesiologists. Featuring a slim 18 in wide cabinet, this model can easily fit into tight spaces. This cart comes with a basic anesthesia accessory package consisting of one three tier back rail system, two aluminum side rails and one five compartment tilt bin with rail clips. These accessories provide extra storage space in addition to the cart’s six drawers which can store a variety of anesthesia supplies including medications, rubbing alcohol, IVs, ambu bags, cotton swabs and syringes. Other unique features of this slender anesthesia cart include 30 in of vertical drawer space, a standard key lock, a white antimicrobial plastic top, premium 5 in ball-bearing Tente casters, full-extension drawer slides, elegant drawer pulls and protective stabilizing pontoon bumpers. Give your anesthesiology staff the storage space they need in one small package by upgrading your current supply storage solutions with this Harloff M-Series anesthesia cart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.