Steel Standard Line Med-Bin Medication Cart with Key Lock and 54 3.5 in Bins

  • Mfr # SL54BIN3

  • Zoro # G801929637


product price:  $5,879.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Width
43.75 in
Depth
24 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL54BIN3
Zoro #
G801929637
UPC #
-
Country of Origin
United States

Dimensions

Width
43.75 in
Depth
24 in
Height
45.75 in

Description

Standard Line Med-Bin Cart with BEST® Lock that includes 54-each 3.5-inch Bins. Standard Package Includes Pull-out Shelf, Bin Drawer Dividers and Labels, and Locking Narcotics Box. Dual Column Cart - Single Wide Narcotics Box.


  • • Painted heavy-duty steel cabinet and aluminum drawers
  • • Dual column medication cart with 54 - 3.5" wide medication bins
  • • Dividers and labels included
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, 2 with toe locking brake and 1 directional
  • • Twelve year manufacturer’s warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.