Zoro Homepage

Value Punch Card Medication Cart with E-Lock, 600 Punch Card Capacity

  • Mfr # VLT480EPC

  • Zoro # G601929608


product price: $2,929.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
33 in
Depth
22.5 in
Height
46.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT480EPC
Zoro #
G601929608
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in
Depth
22.5 in
Height
46.75 in

Description

This med cart for sale from Harloff is designed to hold up to 600 punch cards for regular medication distribution, but is best used with a combination of punch cards, pill bottles and liquid storage. Designed with an added level of security, this medication cart locks using an electronic pushbutton system that allows a maximum of twenty user codes. The e-lock also features a key lock override and it can be programmed in the field. Each 9.75′′ deep drawer comes with adjustable punch card row dividers and one of them includes a narcotics box with an Illinois lock. This med cart for sale from Harloff is highly mobile thanks to 5" ball-bearing premium rubber casters and a top rail/push handle for manueverability. Other cart features include a pull-out shelf, full extension drawer slides, a removeable plastic top and protective corner bumpers.


  • • Single column medication cart for punch card and liquid storage with a maximum capacity of 600 punch cards
  • • Basic electronic pushbutton lock with key lock override
  • • Includes one single width locking narcotics drawer with Illinois lock
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Painted steel top rail / push handle
  • • Removeable plastic top
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional
  • • Protective gray corner bumpers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.