Zoro Homepage

X-Short Emergency Crash Cart, Standard Width, Five Drawers, Breakaway Lock

  • Mfr # MDS3021B15

  • Zoro # G101864560


product price: $1,569.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Width
36.75 in
Depth
22 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS3021B15
Zoro #
G101864560
UPC #
-
Country of Origin
United States

Dimensions

Width
36.75 in
Depth
22 in
Height
34 in

Description

This X-Short emergency crash cart from Harloff will help you meet the crash cart policy and standards of your medical facility. The cart body features industry best Tente® casters for quick movement, top quality drawer slides to ensure supply access and a breakaway bar with 100 seals to ensure each cart is stocked and ready. Numerous accessories and customizable options are available, and Harloff’s twelve year manufacturer’s warranty provides you peace of mind that your crash cart investment will last.


  • • Heat sealed powder coat steel break-away lock bar with pack of 100 break-away seals
  • • 21" of vertical drawer space
  • • Full extension drawers slides for easy access
  • • Cart is delivered assembled
  • • Antimicrobial plastic top, removable
  • • Industry only fully curved protective bumper
  • • Fully customizable drawer configurations
  • • Durable scratch resistant heat sealed powder coat finish
  • • Ergonomic side push handles can be mounted on either side
  • • Industry best 5" quiet rolling Tente® casters - 1 steering caster and 2 braking casters

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.