Shop HARPER
See all product information
Create Account
20 in. Scrubbing Gong Brush, Stiff Bristle, 3-Pack
- Mfr # 10000-07777
- Zoro # G923309904
product price:Â
$
28.99
/ea
Key Features
Length
3.25 in
Color
Black
Material
Poly
Includes
3 Gong Brushes
Handle Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000-07777
- Zoro #
- G923309904
- UPC #
- 049206101975
- Country of Origin
- China
- Color
- Black
- Material
- Poly
- Includes
- 3 Gong Brushes
- Item
- Gong Brush
- Bristle Type
- Stiff
- Bristle Material
- Synthetic
- Application
- Scrubbing everyday dirt, debris, grease, and grime on uneven surfaces
- Number of Pieces
- 3
Dimensions
- Length
- 3.25 in
- Handle Length
- 15 in
- Width
- 4.3 in
- Height
- 20 in
- Bristle Length
- 2 in
- Brush Width
- 5 in
Description
Scrub away dirt and grime with this heavy-duty Harper gong brush. With a 20-inch handle and stiff, durable bristles, this scrub brush is ideal for dislodging debris, dirt, and grease both indoors and out. Whatever the job, Harper has just the tools you’ll need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.