Shop HARPER
See all product information
Create Account
20 in. Scrubbing Gong Brush, Stiff Bristle, 3-Pack
- Mfr # 10000-07779
- Zoro # G723309944
product price:Â
$
28.99
/ea
Key Features
Height
20 in
Bristle Length
2 in
Length
3.25 in
Color
Black
Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07779
- Zoro #
- G723309944
- UPC #
- 049206101999
- Country of Origin
- China
Dimensions
- Height
- 20 in
- Bristle Length
- 2 in
- Length
- 3.25 in
- Width
- 4.3 in
- Handle Length
- 15 in
- Brush Width
- 5 in
Details
- Color
- Black
- Material
- Poly
- Bristle Type
- Stiff
- Bristle Material
- Synthetic
- Includes
- 3 Gong Brushes
- Application
- Heavy duty scrubbing with harsh chemicals and high heat
- Item
- Gong Brush
Description
With synthetic bristles and a 20-inch handle, this Harper gong brush is perfect for scrubbing dust, dirt, and other debris. The acid-resistant fibers resist solvents and most harsh chemicals along with high heat, maintaining their shape and preserving the life of your brush. Crafted from a structural foam resin block, you’ll reach for this heavy-duty scrub brush for all your cleaning needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.