Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP005LD-20 / 230v

  • Zoro # G7230571


product price:  $5,059.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP005LD-20 / 230v
Zoro #
G7230571
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 3/8 in
Housing Depth
7 1/2 in
Housing Width
13 11/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
For Minimum Beam Height
4 3/16 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
16 5/16 in
Body Length
22 3/8 in
Body Width
13 11/16 in
Minimum Radius Curve
43 5/16 in
Trolley Wheel Diameter
3 1/5 in
Body Depth
7 1/2 in
For Max. Beam Flange Width
4 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 1/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Reeving
1
Finish
Electrostatic Enamel
Classification
H4
Thermal Protection
Yes
Fits Beam Flange W
2-1/4 in to 4 in
Lubrication
Oil Bath
Number of Speeds
2
Brake
Electromagnetic
Amps @ Low Volts
3.6 A
Control Cord
16 ft
Clutch
Friction Clutch
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Control
110v
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Brake Type
DC Current
Starts and Stops per Hour
120, 240
Chain Grade
Grade 80
Minimum Lift Speed
2.5 fpm
Chain Material
Alloy Steel
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Material
Aluminum
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
3/4 hp
Duty Classification
H4
Programmable
Programmable by VFD
Mount Type
Push Trolley
Includes Brake
Brake Included
Number of Load Chains
1
Current at Min. Voltage
3.6 A
Headroom
16 5/16 in
Body Finish
Enamel
Maximum Lifting Capacity
1,000 lb
Number of Reeves
1
Pendant IP Rating
IP65
Trolley Wheel Material
Steel
Hoist IP Rating
IP55
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Maximum Lift Speed
15 fpm
Current at Max. Voltage
1.8 A
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Clutch Type
Friction Clutch
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 16 5/16 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.