Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER010SD-15

  • Zoro # G7010367


product price: $5,909.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010SD-15
Zoro #
G7010367
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Width
9 11/16 in
Housing Length
24 1/2 in
Controller Cord Length
11 ft
Body Length
24 1/2 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
16 29/32 in
Lifting Hook Opening Width
1 3/16 in
Body Width
9 11/16 in
Maximum Lifting Length
15 ft
Body Depth
8 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Hz
60
Item
Electric Chain Hoist
Number of Speeds
2
Reeving
1
Brake
DC Current
Lubrication
Oil Bath
Classification
H4
Clutch
Friction
Control Cord
11 ft
Finish
Electrostatic Enamel
Control
110V Push Button Control Pendant
Thermal Protection
Yes
Amps @ Low Volts
9.1 A
Trolley Configuration
Hook Mounted - No Trolley
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Motor Horsepower
2 3/8 hp
Number of Load Chains
1
Chain Finish
Nickel Plated
Starts and Stops per Hour
120, 240
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Number of Reeves
1
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Chain Grade
Grade 80
Hoist IP Rating
IP55
Headroom
16 29/32 in
Maximum Lift Speed
28 fpm
Chain Material
Alloy Steel
Includes Clutch
Clutch Included
Minimum Lift Speed
4.5 fpm
Mount Type
Hook Mounted - No Trolley
Clutch Type
Friction Clutch
Overload Protection Included
Yes
Programmable
Programmable by VFD
Current at Max. Voltage
4.5 A
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant, Wear Resistant
Controls
Push Button Pendant
Maximum Lifting Capacity
2,000 lb
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Current at Min. Voltage
9.1 A
Body Material
Aluminum
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.