Electric Chain Hoist, 3,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP015SD-15 / 460v

  • Zoro # G9924187


product price:  $7,263.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP015SD-15 / 460v
Zoro #
G9924187
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
16 13/16 in
Housing Length
27 7/8 in
Min. Radius Curve
59 1/8 in
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Body Width
16 13/16 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 13/32 in
Body Length
27 7/8 in
For Max. Beam Flange Width
6 1/32 in
For Minimum Beam Height
5 in
Controller Cord Length
11 ft
Body Depth
9 1/2 in
Minimum Retracted Length
22 13/32 in
Trolley Wheel Diameter
5 in
Minimum Radius Curve
59 3/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
18/3 fpm
Load Capacity
3,000 lb
Min. Between Hooks
22 3/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Control Cord
11 ft
Control
110v
Lubrication
Oil Bath
Fits Beam Flange W
3-1/4 in to 6 in
Item
Electric Chain Hoist
Thermal Protection
Included
Trolley Configuration
Push Trolley
Number of Speeds
2
Amps @ Low Volts
4.5 A
Classification
H4
Brake
Electromagnetic
Clutch
Friction Clutch
Reeving
1
Chain Grade
Grade 80
Mount Type
Push Trolley
Headroom
22 13/32 in
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Current at Max. Voltage
4.5 A
Duty Classification
H4
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Maximum Lifting Capacity
3,000 lb
Controls
Push Button Pendant
Minimum Lift Speed
3 fpm
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Motor Horsepower
2 3/8 hp
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Body Material
Aluminum
Current at Min. Voltage
9.1 A
Number of Reeves
1
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Includes Brake
Brake Included
Overload Protection Included
Yes
Number of Load Chains
1
Programmable
Programmable by VFD
Hoist IP Rating
IP55
Brake Type
DC Current
Material
Die Cast Aluminum
For Outdoor Use
Yes
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Maximum Lift Speed
18 fpm
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 3,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 18 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 13/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.