Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED500V-20

  • Zoro # G4154459


product price:  $3,252.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED500V-20
Zoro #
G4154459
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
14 5/16 in
Housing Length
17 in
Manufacturers Warranty Length
1 yr
Housing Width
8 5/8 in
Mfr. Warranty Length
1 yr
Body Length
17 in
Minimum Retracted Length
13 in
Maximum Lifting Length
20 ft
Controller Cord Length
17 ft
Body Width
8 5/8 in
Body Depth
14 5/16 in
Lifting Hook Opening Width
1 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/44 fpm
Load Capacity
500 lb
Min. Between Hooks
13 in
Motor HP
0.8 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Classification
H2
Amps @ Low Volts
10 A
Control
Push Button Pendant
Control Cord
17 ft
Number of Speeds
Variable
Brake
Weston and Regenerative
Item
Electric Chain Hoist
Reeving
1
Hz
60
Thermal Protection
Not Available and Not Included
Trolley Configuration
Hook Mounted - No Trolley
Clutch
Friction
Finish
Powder Coated
Lubrication
Grease
Features
Heat-Treated Gearing, High Speed Motor, Integrated Friction Clutch, Smart Speed Technology, Standard Double-Braking System
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Controls
Push Button Pendant
Current at Max. Voltage
10 A
Maximum Lift Speed
44 fpm
Hoist IP Rating
IP54
Number of Reeves
1
Brake Type
Weston Style Load Brake
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Overload Protection Included
No
Body Finish
Powder Coated
Chain Finish
Nickel Plated
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Resistance Properties
Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Duty Classification
H2
Included Components
Chain Container, Pendant, Safety Latch Hook
Starts and Stops per Hour
180
Includes Clutch
Clutch Included
Number of Load Chains
1
Motor Horsepower
3/4 hp
Programmable
Programmable by Internal Controls
Current at Min. Voltage
10 A
Headroom
13 in
Minimum Lift Speed
16 fpm
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.