Shop HARRINGTON

Electric Chain Hoist, 6,000 lb, 15 ft Lift

  • Mfr # SNER030C-15
  • Zoro # G3347574

product price: 
$
6,375.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
3.5 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNER030C-15
Zoro #
G3347574
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
3.5 fpm
Load Capacity
6,000 lb
Min. Between Hooks
29 1/2 in
Motor HP
1.2 hp
Phase
1
Standards
ASME B30.16, ASME HST-1, NFPA 70
Voltage
115V AC, 230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Thermal Protection
Not Available and Not Included
Number of Speeds
1
Control Cord
11 ft
Trolley Configuration
Hook Mounted
Brake
Pull Rotor Motor
Reeving
2
Clutch
Friction
Classification
H4
Control
110V Push Button Control Pendant
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Amps @ Low Volts
23.9 A
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Overload Protection Included
Yes
Number of Load Chains
1
Chain Material
Alloy Steel
Pendant IP Rating
IP65
For Outdoor Use
Yes
Current at Max. Voltage
12 A
Brake Type
Pull Rotor
Chain Finish
Nickel Plated
Fixed Lift Speed
3.5 fpm
Maximum Lifting Capacity
6,000 lb
Headroom
29 1/2 in
Motor Horsepower
1 1/4 hp
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Controls
Push Button Pendant
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Safety Latch Hook
Duty Classification
H4
Clutch Type
Friction Clutch
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Number of Reeves
2
Starts and Stops per Hour
360
Current at Min. Voltage
23.9 A
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Depth
8 5/16 in
Housing Length
29 1/2 in
Housing Width
13 3/16 in
Manufacturers Warranty Length
1 yr
Controller Cord Length
11 ft
Body Length
29 1/2 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Minimum Retracted Length
26 29/32 in
Body Width
13 3/16 in
Lifting Hook Opening Width
1 11/16 in
Body Depth
8 5/16 in
Fits Chest Size
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.