Shop HARRINGTON

Electric Chain Hoist, 6,000 lb, 15 ft Lift

  • Mfr # SNERP030C-15
  • Zoro # G9923225

product price: 
$
7,113.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
3.5 fpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNERP030C-15
Zoro #
G9923225
UPC #
-
Country of Origin
Japan
Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
Chain Container,, Push Trolley
Lift Speed
3.5 fpm
Load Capacity
6,000 lb
Min. Between Hooks
28 7/8 in
Motor HP
1.2 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1M
Voltage
115V AC, 230V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
23.9 A
Item
Electric Chain Hoist
Trolley Configuration
Push Trolley
Brake
Pull-Rotor
Reeving
2
Control
110V
Finish
Electrostatic Enamel
Clutch
Friction Clutch
Fits Beam Flange W
3-1/4 in to 6 in
Control Cord
11 ft
Classification
H4
Thermal Protection
Available Separately
Lubrication
Oil Bath
Number of Speeds
1
Features
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake
Material
Die Cast Aluminum
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Duty Classification
H4
Chain Finish
Nickel Plated
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Brake Type
Pull Rotor
Starts and Stops per Hour
360
Includes Clutch
Clutch Included
Number of Reeves
2
Overload Protection Included
Yes
Fixed Lift Speed
3.5 fpm
For Outdoor Use
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction Clutch
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Mount Type
Push Trolley
Headroom
28 13/16 in
Current at Max. Voltage
12 A
Motor Horsepower
1 1/4 hp
Programmable
Non-Programmable
Chain Grade
Grade 80
Current at Min. Voltage
23.9 A
Body Finish
Enamel
Controls
Push Button Pendant
Body Material
Aluminum
Hoist IP Rating
IP55
Maximum Lifting Capacity
6,000 lb
Operating Voltage
115/230V AC
Shell Material
Die Cast Aluminum
Wire Color
Yellow
Traction Material
Die Cast Aluminum

Dimensions

Housing Width
16 1/2 in
Fits Beam Height
6 in
Manufacturers Warranty Length
1 yr
Housing Length
26 7/8 in
Housing Depth
8 5/16 in
For Min. Beam Flange Width
3 1/4 in
Minimum Retracted Length
29 5/16 in
Body Width
16 1/2 in
For Max. Beam Flange Width
6 1/32 in
Lifting Hook Opening Width
1 11/16 in
Body Depth
8 5/16 in
Trolley Wheel Diameter
5 4/5 in
Maximum Lifting Length
15 ft
Body Length
26 7/8 in
Controller Cord Length
11 ft
Mfr. Warranty Length
1 yr
For Minimum Beam Height
6 in
Minimum Radius Curve
66 29/32 in
Fits Chest Size
Extreme-Duty, Fan-Cooled Motor, Heavy Cast-Iron Chain Guide, Friction Clutch, Oil Bath-Lubricated, Heat-Treated Gearing, Self-Adjusting Maintenance-Free Brake

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 28 13/16 in, For Minimum Beam Height 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.