Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP030CD-15 / 460v

  • Zoro # G9923821


product price:  $8,114.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP030CD-15 / 460v
Zoro #
G9923821
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
30 1/4 in
Min. Radius Curve
66 7/8 in
Housing Depth
9 1/2 in
Housing Width
16 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Width
16 13/16 in
Minimum Retracted Length
32 11/16 in
For Minimum Beam Height
5 13/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
6 1/32 in
Lifting Hook Opening Width
1 13/16 in
Controller Cord Length
11 ft
Body Length
30 1/4 in
For Min. Beam Flange Width
3 7/32 in
Minimum Radius Curve
66 29/32 in
Trolley Wheel Diameter
5 4/5 in
Body Depth
9 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17/3 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 7/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Brake
Electromagnetic
Thermal Protection
Included
Reeving
2
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Amps @ Low Volts
8.3 A
Trolley Configuration
Push Trolley
Number of Speeds
2
Clutch
Friction Clutch
Fits Beam Flange W
3-1/4 in to 6 in
Lubrication
Oil Bath
Classification
H4
Control
110v
Chain Grade
Grade 80
Headroom
32 11/16 in
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Body Finish
Enamel
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Number of Reeves
2
Current at Min. Voltage
17.3 A
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Pendant IP Rating
IP65
Brake Type
DC Current
Clutch Type
Friction Clutch
Number of Load Chains
1
Current at Max. Voltage
8.3 A
Motor Horsepower
4 3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
For Outdoor Use
Yes
Maximum Lifting Capacity
6,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Minimum Lift Speed
3 fpm
Includes Brake
Brake Included
Controls
Push Button Pendant
Trolley Wheel Material
Steel
Duty Classification
H4
Programmable
Programmable by VFD
Chain Material
Alloy Steel
Mount Type
Push Trolley
Body Material
Aluminum
Material
Die Cast Aluminum
Overload Protection Included
Yes
Maximum Lift Speed
17 fpm
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 32 11/16 in, For Minimum Beam Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.