Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP030CD-20 / 460v

  • Zoro # G9923812


product price:  $8,370.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17/3 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP030CD-20 / 460v
Zoro #
G9923812
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
16 13/16 in
Housing Length
30 1/4 in
Housing Depth
9 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
66 7/8 in
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
1 yr
Controller Cord Length
16 ft
For Minimum Beam Height
5 13/16 in
Minimum Radius Curve
66 29/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 13/16 in
For Max. Beam Flange Width
6 1/32 in
Body Length
30 1/4 in
Trolley Wheel Diameter
5 4/5 in
Body Depth
9 1/2 in
Minimum Retracted Length
32 11/16 in
Body Width
16 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
17/3 fpm
Load Capacity
6,000 lb
Min. Between Hooks
32 7/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Number of Speeds
2
Item
Electric Chain Hoist
Clutch
Friction Clutch
Amps @ Low Volts
8.3 A
Finish
Electrostatic Enamel
Thermal Protection
Included
Control Cord
16 ft
Lubrication
Oil Bath
Reeving
2
Classification
H4
Fits Beam Flange W
3-1/4 in to 6 in
Control
110v
Brake
Electromagnetic
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Pendant IP Rating
IP65
Chain Grade
Grade 80
Duty Classification
H4
Chain Finish
Nickel Plated
Trolley Wheel Material
Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Clutch Type
Friction Clutch
Current at Min. Voltage
17.3 A
Minimum Lift Speed
3 fpm
Headroom
32 11/16 in
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Hoist IP Rating
IP55
Mount Type
Push Trolley
Chain Material
Alloy Steel
Body Finish
Enamel
Maximum Lift Speed
17 fpm
For Outdoor Use
Yes
Programmable
Programmable by VFD
Current at Max. Voltage
8.3 A
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
2
Maximum Lifting Capacity
6,000 lb
Body Material
Aluminum
Motor Horsepower
4 3/4 hp
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 32 11/16 in, For Minimum Beam Height 5 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.