Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN-Power locking lever, PK 100

  • Mfr # 09060009913

  • Zoro # G7738854


product price: $339.99
/pk 100, $3.40/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Material
Thermoplastic
Features
Lead-Free
Series
DIN 41612
Isolation group
IIIa (175 ≤CTI < 400)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09060009913
Zoro #
G7738854
UPC #
-
Country of Origin
Germany

Details

Item
Locking Lever
Color
Pebble Gray
Material
Thermoplastic
Features
Lead-Free
Series
DIN 41612
Isolation group
IIIa (175 ≤CTI < 400)
Description of the accessory
Left || for shell housing B
Type of accessory
Locking lever
Colour (accessories)
RAL 7032 (pebble grey)
Material flammability class acc. to UL 94
V-0
Railway classification
F1/I2 acc. to NFF 16-101/102
Material (accessories)
Thermoplastic

Description

Locking lever, for shell housing B, Left, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.