Zoro Homepage

Gds A-2C 46+2 Pin Male Level 2

  • Mfr # 09231486951

  • Zoro # G7738172


product price: $10.55
/ea

Key Features

Color
Pebble Gray
Series
DIN 41612
Material
Glass Fiber Filled Thermoplastic Resin
Temp. Range
-55 to 125°C
Standards
IEC 60603-2 (complementary); UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09231486951
Zoro #
G7738172
UPC #
-
Country of Origin
Germany

Description

Connectors, Male connector, Wave soldering termination, Rated current: ‌2 A, Contacts: 48, Angled, Copper alloy, Noble metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.