
Han 2Mod Agg
Mfr # 09140020301
Zoro # G2048913
product price: $52.85
/eaKey Features
Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09140020301
Zoro #
G2048913
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Bulkhead Mounted Housing
Color
Dust Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Finish
Powder Coated
Material
Die Cast Aluminum
Standards
EN 45545-2 (2020-08)
Series
Han-Modular Twin
Max. Temp.
125°C
IP Rating
IP65
Sub-Category
Hoods/Housings
Flammability Rating
UL 94 V-0
Description
Bulkhead mounted housing, Size: Modular Twin, Single locking lever, Polycarbonate (PC), Stainless steel, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.