Zoro Homepage

Han B 16 Profile Sealing, PK 10

  • Mfr # 09300009943

  • Zoro # G2774868


product price: $228.99
/pk 10, $22.90/ea
Free Shipping & Returns

Key Features

Color
Black
Material
NBR
Size
16 B
Series of hoods/housings
Han
Colour (seal)
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09300009943
Zoro #
G2774868
UPC #
-
Country of Origin
Germany

Dimensions

Size
16 B

Details

Item
Profile Gasket
Color
Black
Material
NBR
Series of hoods/housings
Han
Colour (seal)
Black
Type of accessory
Profile gasket
Material (seal)
NBR

Description

Profile gasket, Size: 16 B, NBR, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.