
Han Compact - Gs - M25
Mfr # 19120080528
Zoro # G2045020
product price: $99.45
/ea
Free Shipping & Returns
Key Features
Type
Hood
Maximum Operating Temperature
125 Degrees C
Series
Han-Compact
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390
Application
Hoods/Housings for Higher EMC Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19120080528
Zoro #
G2045020
UPC #
-
Country of Origin
Germany
Details
Item
Connector Shell
Type
Hood
Maximum Operating Temperature
125 Degrees C
Series
Han-Compact
Standards
DNV GL; UL 1977 ECBT2.E235076; UL 2237 PVVA2.E318390; CSA-C22.2 No. 182.3 ECBT8.E235076; CSA-C22.2 No. 182.3 PVVA8.E318390
Application
Hoods/Housings for Higher EMC Requirements
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Material
Die Cast Zinc
Finish
Nickel Plated
IP Rating
IP65
Description
Hood, for standard cable gland, With separate PE terminating point, for all inserts of size Han-Compact®, Size: Han-Compact®, Single locking lever, Side entry, 1x M25, Material (hood/housing): Zinc die-cast, Nickel plated, Degree of protection: IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.