Harting

Han E 24 Pos. M Insert Screw


product price: $31.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Pebble Gray
  • Min. Single Wire Size 18 AWG
  • Max. Single Wire Size 14 AWG
  • Series Han E
  • Max. Voltage 500 V
See all product information

Product Information

Dimensions

Min. Single Wire Size 18 AWG
Max. Single Wire Size 14 AWG

Details

Color Pebble Gray
Series Han E
Max. Voltage 500 V
Max. Temp. 125°C
Item Contact Insert
Terminal Type Screw
Connector Type Male
Sub-Category Inserts
Approximate Amperage Rating - Grounding Braid 16 A
Material Polycarbonate
Finish Silver Plated
Green Environmental Attribute Pollution Degree 3
Standards EN 45545-2 (2020-08); DNV GL
Connection Material Copper Alloy
Number of Contacts 24
Current Rating 16 A
Contact Finish Silver Plated
Flammability Rating UL 94 V-0

Description

Inserts, Screw termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌16 A, Size: 24 B, Contacts: 24, Conductor cross-section: 0.75 ... 2.5 mm2, Copper alloy, Silver plated

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.