Zoro Homepage

Han Q 8/0 Base Surface Pg16, PK 10

  • Mfr # 09120080901

  • Zoro # G2049132


product price: $398.99
/pk 10, $39.90/ea
Free Shipping & Returns

Key Features

Type
Surface Mounted Housing
Color
Jet Black
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120080901
Zoro #
G2049132
UPC #
-
Country of Origin
Germany

Details

Item
Connector Shell
Type
Surface Mounted Housing
Color
Jet Black
Insulation Material
Polycarbonate
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Hoods/Housings for Industrial Applications
Material
Polycarbonate
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
IP Rating
IP65
Max. Temp.
125°C
Sub-Category
Hoods/Housings
Series
Han-Compact
Flammability Rating
UL 94 V-0

Description

Surface mounted housing, for Han-Compact® half cable gland, Size: Han-Compact®, Single locking lever, Polyamide (PA), Angled entry, 1x Pg 16, Material (hood/housing): Polycarbonate (PC), RAL 9005 (jet black), Degree of protection: IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.