Zoro Homepage

Han Q High Densit -M-, PK 10

  • Mfr # 09120213001

  • Zoro # G2050499


product price: $206.99
/pk 10, $20.70/ea
Free Shipping & Returns

Key Features

Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V AC/120 V DC
Current
6.5 A
Maximum Operating Temperature
125 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09120213001
Zoro #
G2050499
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
0.56 mm2
Min. Single Wire Size
0.09 mm2
Maximum Single Wire Size
0.510 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Contact Insert
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
50 V AC/120 V DC
Current
6.5 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Male
Standards
EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Series
Han Q
Terminal Type
Crimp
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Approximate Amperage Rating - Grounding Braid
6.5 A
Sub-Category
Inserts
Max. Voltage
50 V AC; 120 V DC
Material
Polycarbonate
Number of Contacts
21
Current Rating
6.5 A
Flammability Rating
UL 94 V-0

Description

Inserts, Crimp termination, Male, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌6.5 A, Size: 3 A, Contacts: 21, Conductor cross-section: 0.09 ... 0.56 mm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.