
Har-bus HM Mel., Typ B19, AFS 1, Tube, PK 13
Mfr # 17051331201
Zoro # G7791698
product price: $241.99
/pk 13, $18.61/ea
Free Shipping & Returns
Key Features
Color
Beige
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Application
VME Position J0
Current
1 A
Series
Har-Bus HM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17051331201
Zoro #
G7791698
UPC #
-
Country of Origin
Germany
Details
Item
PCB Connector
Color
Beige
Insulation Material
Glass Fiber Filled Thermoplastic Resin
Application
VME Position J0
Current
1 A
Series
Har-Bus HM
Standards
UL 1977 ECBT2.E102079; CSA-C22.2 No. 182.3 ECBT8.E102079
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
125°C
Finish
Noble Metal over Ni (Mating Side); Ni (Termination side)
Terminal Type
Press-In
Connection Material
Copper Alloy
Approximate Amperage Rating - Grounding Braid
1 A
Includes
Tube
Description/Special Features
Straight
Material
Glass Fiber Filled Thermoplastic Resin
Sub-Category
Connectors
Number of Contacts
133
Number of Rows
7
Current Rating
1 A
Flammability Rating
UL 94 V-0
Description
Connectors, Male connector, Press-in termination, Rated current: 1 A, Contacts: 133, Straight, Copper alloy, Au over Pd/Ni over Ni, Mating side, Nickel plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.