Shop HARTING
See all product information
Create Account
Inducom Crimp ferrule 10, 0 - 11, 0mm, PK 100
- Mfr # 61030000055
- Zoro # G2043724
product price:
$
341.99
/pk of 100, $3.42/ea
Free Shipping & Returns
Key Features
Series
D-Sub
Diameter
10 mm (I.D.); 11 mm (O.D.)
Ambient Temp. Range
-20 to +90°C
Type
Crimp Ferrule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61030000055
- Zoro #
- G2043724
- UPC #
- -
- Country of Origin
- China
- Item
- Crimp Ferrule
- Series
- D-Sub
- Ambient Temp. Range
- -20 to +90°C
- Type
- Crimp Ferrule
Dimensions
- Diameter
- 10 mm (I.D.); 11 mm (O.D.)
Description
Crimp ferrule, Inner diameter: 10 mm, Outer diameter: 11 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.