Shop HASTINGS HOME
See all product information
Create Account
3 Piece Sherpa/Fleece Comforter Set - King - Navy
- Mfr # 858147XMF
- Zoro # G101709168
product price:Â
$
79.99
/ea
Key Features
Height
0.5 in
Width
92 in
Length
104 in
Weight
9.675 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 858147XMF
- Zoro #
- G101709168
- UPC #
- 194189636065
- Country of Origin
- China
Dimensions
- Height
- 0.5 in
- Width
- 92 in
- Length
- 104 in
Details
- Weight
- 9.675 lbs
Description
This super soft fleece on one side, and Sherpa on the other side, is perfect for cold nights. The fleece and Sherpa backing create an extra dimension of comfort and warmth. Solid colors easily fit in with any decor. This Fleece 3 Piece Comforter Set from Hastings Home can be a great addition to your summer comforter set, or even stand alone. Both comforter and shams are reversible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.