Shop All Picture and Document Frames
Hastings Home
Hastings Home 4x6 Picture Frames - 6 Pack, Black
Mfr # 167604DGA
Zoro # G701710496
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5
- Length 5.5
- Height 7.5
- Weight 3.35
Product Information
- Brand Hastings Home
- MFR # 167604DGA
- Zoro # G701710496
- UPC # 194189503770
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 0.5 |
Length | 5.5 |
Height | 7.5 |
Details
Description
Artfully display photographs with the set of 6, 4x6 gallery frames by Hastings Home! This versatile set of frames can be used to create a gallery wall and can be configured horizontally or vertically. Conveniently equipped with both hangers and an easel on the back, the frames can be wall mounted or set on tabletops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- HASTINGS HOME Family Collage Picture Frame, 7 Openings for 3- 4x6 / 4- 5x7 Photos, Wall Hanging Display (Black) (505876BAM)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- RUBBERMAID COMMERCIAL Quick Connect Wet/Dry Frame (Q560YL)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Red (SN1117RED)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, White (SN2436WHITE)
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- Hastings Home Picture and Document Frames