Hastings Home Cotton Candy Machine

  • Mfr # 220649MWP

  • Zoro # G801701172


product price:  $42.99
/ea

Key Features

Width
10.5
Length
10.5
Height
9.25
Weight
4.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220649MWP
Zoro #
G801701172
UPC #
194189589248
Country of Origin
China

Dimensions

Width
10.5
Length
10.5
Height
9.25

Details

Weight
4.23

Description

Enjoy carnival flavor anytime with Hastings Home Cotton Candy Machine! It's quick and easy to use so you'll have mouth watering cotton candy in three easy steps. Simply Turn on the machine to heat up, pour into the center and start making cotton candy! Kids and adults alike will enjoy this timeless carnival classic all in the comfort of their own kitchen. You can use regular household granulated sugar in your Cotton Candy Maker. To add a little flavor and color, mix a pinch of your favorite pre-sweetened Kool-Aid to the sugar. Imagine the variety of flavors you can make and the fun you'll have.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.