Christmas Tree Storage Bag up to 7.5 Foot Artificial Trees, Protects Decorations from Damage (Red)
- Mfr # 690551STE
- Zoro # G701715125
product price:Â
$
18.35
/ea
Key Features
Length
48
Height
20
Width
15
Weight
1.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 690551STE
- Zoro #
- G701715125
- UPC #
- 194189646781
- Country of Origin
- China
Dimensions
- Length
- 48
- Height
- 20
- Width
- 15
Details
- Weight
- 1.14
Description
Clean up after the holidays is a snap with the artificial Christmas Tree Storage Bag by Hastings Home. It's as easy as placing your artificial Christmas tree in the bag, zipping it up and safely storing it away until next year. This rectangular tote is 48 inches long, 15 inches wide, and 20 inches deep and will have no problem holding unassembled artificial trees up to 7.5 feet tall. This zippered bag features an identification tag for labeling its contents, sturdy nylon handles for portability and is also great for storing holiday Inflatables, yard decorations and garland during the off season. A must-have after the holiday season, this Christmas tree bag will store your tree away neatly, effortlessly and make for quick set-up next year.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.