Zippered Mattress Protector, Bed Bugs and Dust Mite Cover, Hypoallergenic, (Queen)
- Mfr # 442532ZMH
- Zoro # G401776211
product price:Â
$
60.79
/ea
Key Features
Length
80
Width
60
Height
14
Weight
6.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442532ZMH
- Zoro #
- G401776211
- UPC #
- 194189522481
- Country of Origin
- China
Dimensions
- Length
- 80
- Width
- 60
- Height
- 14
Details
- Weight
- 6.35
Description
The Zippered Mattress Protector from Hastings Home encases all six sides of your bed, shielding it from bed bugs, dust, dirt, dander, allergens and liquids. This 60 x 80-inch queen size encasement can hold mattresses or box springs up to 14-inches thick and has a zippered closure for maximum protection. Made with cotton fabric, this mattress cover is soft, breathable, machine washable and completely waterproof without using noisy plastic lining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.