Egg Crate Mattress Topper - Twin XL
- Mfr # 136400BCD
- Zoro # G401777348
product price:Â
$
29.15
/ea
Key Features
Height
1 in
Length
39 in
Width
80 in
Weight
3.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 136400BCD
- Zoro #
- G401777348
- UPC #
- 194189581792
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 39 in
- Width
- 80 in
Details
- Weight
- 3.75 lbs
Description
The Hastings Home Egg Crate Mattress Topper is sure to make any mattress more comfortable! The oversized topper is perfect for adding softness to a dorm bed, cot, or futon and can be trimmed to fit smaller beds. The egg crate design helps to alleviate pressure on the joints for a better night's sleep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.