100 Percent Duck Feather 2" Gusset Topper - King
- Mfr # 487143YEU
- Zoro # G201777562
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Width
80 in
Height
2 in
Length
78 in
Weight
21.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487143YEU
- Zoro #
- G201777562
- UPC #
- 194189635488
- Country of Origin
- China
Dimensions
- Width
- 80 in
- Height
- 2 in
- Length
- 78 in
Details
- Weight
- 21.4 lbs
Description
Luxurious and warm, the Duck Feather Topper will give you a comfortable nights sleep. Featuring a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100 Percent cotton cover is soft to the touch and the duck feather fill keeps you comfortable through every season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.