Shop HATCO

Conveyor Toaster

  • Mfr # TK-100

  • Zoro # G123357781


product price:  $4,766.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 3/4 in
Includes
4 ft Cord, Plug
Standards
CE Certified, CSA Approved, UKCA, UL Listed
Slices per Hour
1,000
Overall Depth
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TK-100
Zoro #
G123357781
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 3/4 in
Overall Depth
17 1/2 in
Conveyor Width
10 in
Overall Height
33 1/4 in

Details

Includes
4 ft Cord, Plug
Standards
CE Certified, CSA Approved, UKCA, UL Listed
Slices per Hour
1,000
Current
24 A
Voltage
208V
Toaster Type
Conveyor
Plug Type
6-30P
Weight
88 lb
Energy Star Compliant
No
Frequency
50/60 Hz
Item
Conveyor Toaster
Material
Stainless Steel
Wattage
5,038 W

Description

Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 1,000, Conveyor Width 10 in, Overall Height 33 1/4 in, Overall Depth 17 1/2 in, Overall Width 22 3/4 in, Voltage 208V, Material Stainless Steel, Wattage 5,038 W, Energy Star Compliant No, Standards CE Certified, CSA Approved, UKCA, UL Listed, Plug Type 6-30P, Current 24 A, Frequency 50/60 Hz, Includes 4 ft Cord, Plug, Weight 88 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.