Zoro Homepage

Bulkhead Tank Fitting, 1-1/2", PP/EPDM, FPT x FPT

  • Mfr # BFA3015TES

  • Zoro # G2497695


product price: $53.29
/ea

Key Features

Body Material
Polypropylene
Pipe Size
1 1/2 in
Connection Type
FNPT x FNPT
Required Hole Size
2-21/32"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFA3015TES
Zoro #
G2497695
UPC #
610377091183
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Required Hole Size
2-21/32"
Length
4 in
Max. Wall Thickness
2 in
Overall Length
4"
Pipe Size - Pipe Fitting
1-1/2"
Inside Connection Size
1 1/2 in
Outside Connection Size
1 1/2 in
Maximum Wall Thickness
2 in

Details

Item
Bulkhead Tank Fitting
Body Material
Polypropylene
Connection Type
FNPT x FNPT
Gasket Material
EPDM
Max. Pressure
150 psi
Color
Opaque
Temp. Range
40 Degrees to 180 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
Polypropylene
Fitting Connection Type
FNPT x FNPT
Fitting Material
Polypropylene
Maximum Operating Temperature
180 Degrees F
Outside Connection Type
Threaded
For Tank Shape
Curved, Flat
Inside Connection Gender
Female
Mount Type
Through-Wall
Minimum Operating Temperature
40 Degrees F
Outside Connection Gender
Female
Maximum Operating Pressure
150 psi @ 70 Degrees F
Inside Connection Type
Threaded
Standards
NSF/ANSI 372, NSF/ANSI 61
Number of Bolt Holes
0

Description

Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.