Bulkhead Tank Fitting, 3", PVC/FPM, Socket x FPT
Mfr # BFA1030CFS
Zoro # G3008853
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Body Material
PVC
Pipe Size
3 in
Connection Type
FNPT x Socket
Required Hole Size
4-1/2"
Gasket Material
FPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BFA1030CFS
Zoro #
G3008853
UPC #
610377089609
Country of Origin
China
Dimensions
Pipe Size
3 in
Required Hole Size
4-1/2"
Length
4 21/32 in
Max. Wall Thickness
2.12 in
Pipe Size (Fittings)
3"
Overall Length
4-21/32"
Pipe Size - Pipe Fitting
3"
Outside Connection Size
3 in
Inside Connection Size
3 in
Maximum Wall Thickness
2 1/8 in
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.