
1/2'' CPVC TBH Series Ball Valve FLGD Ends UHMWHDPE Seats EPDM Seals
Mfr # TBH2050A0FE00UH
Zoro # G216101048
product price:Â $80.55
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Connection Type
Flanged
Body Material
CPVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TBH2050A0FE00UH
Zoro #
G216101048
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/2 in
Details
Connection Type
Flanged
Body Material
CPVC
Description
Hayward 1/2" TBH Series True Union Ball Valves in CPVC with Ultra-High Molecular Weight High Density Polyethylene UHMWHDPE seats, assembled using PFAS-free lubricants for systems requiring PFAS PFOS & PFOA detection and remediation.
- Built with Ultra-High Molecular Weight High Density Polyethylene seats for PFAS Remediation
- No PTFE or related lubricants used in assembly process
- System2TM Sealing Technology provides longer cycle life
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.