
7 HP Three-Phase Aquatic Plus Pump, 208/230V-460V
Mfr # 1APSES39
Zoro # G114879605
product price: $5,523.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
HP
7
For Use With
Aquatic Environments
Motor Type
TEFC
Color
Black
End Connection Material
CPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1APSES39
Zoro #
G114879605
UPC #
610377298162
Country of Origin
United States
Details
HP
7
Phase
Three
For Use With
Aquatic Environments
Motor Type
TEFC
Seal Material
FPM
Dosage Frequency - Max. Stroke/Min
7
Color
Black
End Connection Material
CPVC
Pump Head Material
GFPP - Glass Filled Polypropylene
Model
MV
End Connection Type
True Union - Socket
Description
Hayward FLow Control's powerful 7 horsepower, three-phase Aquatic Plus pump is designed for high-flow, heavy-duty applications. Its wide voltage compatibility 208/230V-460V makes it suitable for various industrial uses. Key Features: -7 horsepower, three-phase motor -Wide voltage compatibility 208/230V-460V -High-flow capacity -Heavy-duty design -Suitable for industrial uses
- • Self Priming
- • TEFC Motor
- • Suitable for High Volume Pumping
- • Corosion Resistant Housing
- • Clear High Capacity Basket Strainer Lid for Visual Inspection
- • Modular Strainer Basket Design - Can Be Mounted Remotely
- • Perforated HDPE Basket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.