Zoro Homepage

Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV5075TPE1

  • Zoro # G9885961


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Inlet Size
3/4"
Port Size
3/4" x 3/4"
Connection Type
FNPT
Body Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBV5075TPE1
Zoro #
G9885961
UPC #
610377303354
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Inlet Size
3/4"
Port Size
3/4" x 3/4"
Length
3-1/2"
Height
5.56"
Overall Height
5 9/16 in
Outlet Connection Size
3/4 in
Overall Width
3 1/2 in
Inlet Connection Size
3/4 in

Details

Connection Type
FNPT
Body Material
PVDF
Max. Pressure
250 psi
Max. Temp.
70 Degrees F
Item
Pressure Reducing Control Valve
Nut Material
Stainless Steel
Cover Material
Noryl(TM)
Max. Fluid Temp.
300 Degrees F
Spring Material
Zinc Plated
Max. Intermittent Flow Rate
6.2 gpm
Valve Type
Pressure Reducing
Max. Continous Flow Rate
19 gpm
Application
Chemical Dosing, Transfer and Processing, Chlorination Systems
Elastomer Material
EPDM
Max. Continuous Flow Rate
19 gpm
Operating Pressure
250 psi
Pressure Adjustment Range
10 to 150 psi
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Operating Pressure - Maximum
250 psi
Pilot Adjustment - Maximum
150 psi
Flow Rate - Intermittent Maximum
6.2 gpm
Pilot Adjustment - Minimum
10 psi
Fluid Temperature - Maximum
300 Degrees F
Inlet Connection Type
NPT
Bonnet Material
PPE
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT
Port Design
Reduced Port
Flow Rate - Continuous Maximum
19.2 gpm
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61

Description

Pressure Valve,3/4" Pipe,250 psi,PVDF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.