Zoro Homepage

Ball Valve, True Union, CPVC/FPM, 1", Full Port, Flanged

  • Mfr # TBH2100A0FV0000

  • Zoro # G6321697


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBH2100A0FV0000
Zoro #
G6321697
UPC #
610377350709
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.05 in
Nominal Valve Size
1 in
Handle Length
4 in
Handle Height
3.25 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Ball Opening Size
0.94 in

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.