Zoro Homepage

Bulkhead Fitting, 1", PVC/EPDM, Socket x FPT

  • Mfr # BFAS1010CES

  • Zoro # G3914967


product price: $20.45
/ea

Key Features

Body Material
PVC
Pipe Size
1 in
Connection Type
FNPT x Socket
Required Hole Size
1-7/8"
Gasket Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFAS1010CES
Zoro #
G3914967
UPC #
610377136693
Country of Origin
China

Dimensions

Pipe Size
1 in
Required Hole Size
1-7/8"
Length
2 7/8 in
Max. Wall Thickness
1.08 in
Pipe Size (Fittings)
1"
Overall Length
2-7/8"
Pipe Size - Pipe Fitting
1"
Maximum Wall Thickness
1 5/64 in
Outside Connection Size
1 in
Inside Connection Size
1 in

Details

Item
Bulkhead Tank Fitting
Body Material
PVC
Connection Type
FNPT x Socket
Gasket Material
EPDM
Max. Pressure
150 psi
Pipe Fitting Connection Type
FNPT x Socket
Basic Pipe Fitting Shape
Coupling
Temp. Range
40 Degrees to 140 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Fitting Connection Type
FNPT x Socket
Specific Fitting Shape
Coupling
Fitting Material
PVC
Inside Connection Type
Threaded
Outside Connection Gender
Female
Mount Type
Through-Wall
Maximum Operating Pressure
150 psi @ 70 Degrees F
Standards
NSF/ANSI 372, NSF/ANSI 61
For Tank Shape
Curved, Flat
Minimum Operating Temperature
40 Degrees F
Outside Connection Type
Socket
Inside Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Number of Bolt Holes
0

Description

Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.