Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 15.75 in Overall L

  • Mfr # SW1600V

  • Zoro # G807963574


product price: $3,234.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged
Body Material
PVC
Body Material - Valves
PVC
Seal Material
FKM
Overall Height
15 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1600V
Zoro #
G807963574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 5/8 in
Overall Length
15.75 in
Length
15 3/4 in
Width
14 49/64 in
Pipe or Tube Size
6 in
Connection Size - Side 2
6 in
Connection Size - Side 1
6 in
Nominal Valve Size
6 in

Details

Connection Type
Flanged
Body Material
PVC
Body Material - Valves
PVC
Seal Material
FKM
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
Not Rated
Standards
ASTM D1784
Flow
650 gpm
Seat Material
FKM
Item - Check Valves
Check Valve
Cracking Pressure
3 psi
Mechanism and Body Design
Swing
Item
Check Valve
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Flange
Operating Temperature - Minimum
34 Degrees F
Check Mechanism
Swing
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
For Media
Water
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
150
ANSI Flange Class
Class 150
Check Mechanism Material
PVC
Silent Check
Standard
Connection Type - Side 1
Flange
Valve Body Style
Inline
Operating Temperature - Maximum
140 Degrees F
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 6 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Full Flow - Valves Yes, Length 15 3/4 in, Width 14 49/64 in, Overall Height 15 5/8 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.