Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Wafer, 2-1/2", CPVC/FPM

  • Mfr # WCV2250V

  • Zoro # G7183172


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Flanged
Body Material
CPVC
Pipe or Tube Size - Check Valves
2 1/2 in
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCV2250V
Zoro #
G7183172
UPC #
610377189873
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Length
2 19/64 in
Width
4 3/4 in
Overall Height
6 in
Size
2 1/2"
Overall Length
2.3 in
Pipe or Tube Size
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
Flanged
Body Material
CPVC
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
155 gpm
Seal Material
FPM
Seat Material
FPM
Body Material - Valves
CPVC
Max. Temp. - Valves
190 Degrees F
Flow
155 gpm
Full Flow - Valves
Yes
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Sub-Category
CPVC
Max. Temp.
190 Degrees F
Min. Temp. - Valves
40 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Mechanism and Body Design
Inline Wafer
Cracking Pressure
1 psi
Seat Material - Check Valves
FPM
Material of Construction
CPVC
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
FPM
Connection Type - Check Valves
Flange x Flange
Item
Wafer Check Valve
Standards
ASTM D1784, ISO 9001
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Wafer
Valve Body Style
Inline
Connection Type - Side 2
Wafer
ANSI Flange Class
Class 150
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
144
Vacuum Service Rating
Not Rated
Check Mechanism
Swing
Connection Type - Side 1
Wafer
Silent Check
Standard
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
For Media
Water
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
70 Degrees F
Valve Series
WCV

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 2 1/2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 155 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.